missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Aluminum Crimp Seal, Blue, Center hole, Assembled septum
Shop All Fisherbrand ProductsSpecifications
Specifications
| Material (Liner) | Red Rubber/PTFE |
| Color | Beige, Red-Orange, Blue |
| Diameter (Metric) Outer | 11 mm |
| Material | Aluminum |
| For Use With (Application) | GC, HPLC |
| Quantity | 100 |
| Thickness (Metric) | 1 mm |
| Product Type | Crimp Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?