missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 11mm Aluminum Crimp Seal, Silver, Center Hole, Assembled Septum
Aluminum crimp closures provide a secure leak-resistant seal.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.03000kg
Description
- 11mm
- aluminum
- Cap
- Clear
- Center hole
- Pre-assembled caps and septa are convenient and minimize contamination from handling
- Aluminum seals must be applied with a crimping tool
Specifications
Viton 1A | |
11 mm | |
GC, HPLC | |
1 mm |
Black | |
Aluminum | |
100 | |
Crimp Cap |