missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps

Product Code. 11513840 Shop All Thermo Scientific Products
Click to view available options
Color:
Blue, Clear, Red
Blue, Gray
Blue, Red
Blue, Red, Clear
Blue, Red, White
Clear
Clear, White, Red
Gold, Red, Clear
Green, Clear, Red
Green, Red
Green, Red, Clear
Green, Red, White
Red
Red, Clear
Red, White
Silver
Silver, Blue
Silver, Clear, Clear Septa
Silver, Clear, Red
Silver, Red
Silver, Red, Clear
Silver, Red, White
Silver, White, Clear
Silver, White, Red
Yellow, Clear, Red
Yellow, Red
Septum:
Blue Silicone/PTFE
Blue Silicone/PTFE, Pre-slit
Blue Silicone/Red PTFE
Chlorobutyl/PTFE, Sulphur free
Clear PTFE/Natural Red Rubber
Clear PTFE/Rubber
Gray Chlorobutyl/PTFE
None
PTFE/Synthetic Red Rubber
Red Natural Rubber/Clear PTFE
Red PTFE/White Silicone
Red PTFE/White Silicone/Red PTFE
Silicone/PTFE
Solid Disk with Sealing Ring
Solid PTFE Disk
Type 7 Rubber/PTFE (Septa)
Virgin PTFE, Silicone Ring
White Silicone/Red PTFE
Material:
Aluminum
Aluminum, Silicone
Chlorobutyl, PTFE, Aluminum
PTFE, Aluminum
PTFE, Rubber, Aluminum
PTFE, Rubber, Steel
PTFE, Silicone
PTFE, Silicone, Aluminum
PTFE, Silicone, Polyethylene
PTFE, Silicone, Steel
Polyethylene
Type:
Crimp Cap
Magnetic Crimp Cap
Silicone/PTFE Septum
Snap Cap
Unit Size:
Pack of 100
Pack of 1000
Pack of 500
This item is not returnable. View return policy

Product Code. 11513840

Brand: Thermo Scientific™ 60180705

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Minimize contamination from handling with pre-assembled caps and septa; compatible with most HPLC and GC autosamplers.

Minimize contamination from handling with convenient, pre-assembled Thermo Scientific™ 11 mm Autosampler Vial Crimp Caps, compatible with most HPLC and GC autosamplers. Choose from Thermo Scientific™, National™ or Chromacol™ brands.

Aluminum crimp seals with prefitted septa fit all 11 mm crimp top and snap cap vials. Must be applied with a crimping tool.

Ordering Information:
Shipped in sealed polybags to prevent contamination during transport.

TRUSTED_SUSTAINABILITY

Specifications

Description For use w/Thermo Scientific , PE, Claris, Shimadzu, Varian
Color Silver, Clear, Clear Septa
Material PTFE, Rubber, Aluminum
Volume (Metric) 2 mL
Septum Clear PTFE/Rubber
Quantity 1000
Thickness (Metric) 1.0 mm
Type Crimp Cap
Closure Size 11 mm
For Use With (Equipment) Thermo Scientific, PE, Claris, Shimadzu, and Varian Vials

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.