missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 11mm Crimp Neck Vial, Amber Glass

Product Code. 10678005 Shop All Fisherbrand Products
Change view
Click to view available options
Volume (Metric):
0.4 mL
1.85 mL
2 mL
Color:
Amber
Clear
Base Style:
Conical, Flat Bottom
Flat Bottom
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Color Base Style unitSize
10678005 0.4 mL Amber Conical, Flat Bottom Pack of 100
11545884 2 mL Amber Flat Bottom Pack of 100
11525904 1.85 mL Clear Flat Bottom Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 10678005
Only null left
Add to basket
Add to basket

Standard vials for GC and HPLC.

  • 11mm
  • Crimp Neck
  • Flat bottom
  • Glass
  • Amber
TRUSTED_SUSTAINABILITY

Specifications

Description Top Bonded
Color Amber
Diameter (Metric) Outer 11.6 mm
Material Glass
Volume (Metric) 0.4 mL
For Use With (Application) GC, HPLC
Neck Style Crimp
Packaging Type CleanPack, Polypropylene Box
Volume (Metric) Residual <1 μL
Volume (Metric) Working 0.2 mL
Base Style Conical, Flat Bottom
Quantity 100
Closure Size ND11
Marking Spot Yes
Height (Metric) 32 mm
Product Type 1st Hydrolytic Class
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.