missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 11 mm Non-Assembled Clear Crimp Top & Snap-It Autosampler Vial Kits

Product Code. 12483788
Change view
Click to view available options
Marking Spot:
No
Yes
Closure Color:
Blue
Clear
Pink
Silver
Closure Type:
Crimp Cap, Open Top, 5.5 mm hole
Crimp Cap, Open Top, 6 mm hole
Snap Cap, Open Top, 6 mm hole
Septum:
PTFE/Red Rubber
PTFE/Rubber
PTFE/Silicone
Seal 2000
Silicone/PTFE
Soft Blue Silicone/PTFE
Type 7 Rubber/PTFE
Unit Size:
Pack of 100
Pack of 500
22 product options available for selection
Product selection table with 22 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Marking Spot Closure Color Closure Type Septum Unit Size
12483788 No Clear Snap Cap, Open Top, 6 mm hole PTFE/Silicone Pack of 100
10220435 Yes Blue Crimp Cap, Open Top, 6 mm hole PTFE/Silicone Pack of 100
13181763 No Pink Snap Cap, Open Top, 6 mm hole PTFE/Rubber Pack of 100
12400098 No Silver Crimp Cap, Open Top, 5.5 mm hole PTFE/Red Rubber Pack of 500
12443808 No Silver Crimp Cap, Open Top, 5.5 mm hole PTFE/Red Rubber Pack of 100
10547815 Yes Silver Crimp Cap, Open Top, 5.5 mm hole PTFE/Red Rubber Pack of 100
12473808 No Silver Crimp Cap, Open Top, 5.5 mm hole PTFE/Red Rubber Pack of 500
12403818 Yes Silver Crimp Cap, Open Top, 5.5 mm hole PTFE/Red Rubber Pack of 500
12413818 No Silver Crimp Cap, Open Top, 5.5 mm hole Seal 2000 Pack of 100
12453788 No Clear Snap Cap, Open Top, 6 mm hole PTFE/Red Rubber Pack of 100
12671096 No Pink Snap Cap, Open Top, 6 mm hole PTFE/Silicone Pack of 100
11508220 Yes Silver Crimp Cap, Open Top, 6 mm hole Type 7 Rubber/PTFE Pack of 100
11528220 Yes Silver Crimp Cap, Open Top, 6 mm hole Soft Blue Silicone/PTFE Pack of 100
11573790 Yes Blue Snap Cap, Open Top, 6 mm hole PTFE/Silicone Pack of 100
11563790 Yes Blue Snap Cap, Open Top, 6 mm hole PTFE/Rubber Pack of 100
11543790 Yes Silver Crimp Cap, Open Top, 6 mm hole PTFE/Rubber Pack of 100
11518220 Yes Silver Crimp Cap, Open Top, 6 mm hole PTFE/Silicone Pack of 100
11588220 Yes Silver Crimp Cap, Open Top, 6 mm hole PTFE/Silicone Pack of 100
11568220 Yes Silver Crimp Cap, Open Top, 6 mm hole Type 7 Rubber/PTFE Pack of 100
11598210 Yes Silver Crimp Cap, Open Top, 6 mm hole PTFE/Rubber Pack of 100
11583790 Yes Silver Crimp Cap, Open Top, 6 mm hole Silicone/PTFE Pack of 100
12420058 No Silver Crimp Cap, Open Top, 5.5 mm hole PTFE/Red Rubber Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 22 options available.
22 options
This item is not returnable. View return policy
Product Code. 12483788 Supplier Thermo Scientific™ Supplier No. C401173
Spotlight Offers
Use promo code 28038
View all promotions
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Save time and reduce the risk of contamination using this convenience kit. Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa.

Save time during sample preparation and reduce the risk of contamination using Thermo Scientific™ 11 mm Crimp Top Clear Vial Convenience kits (Unassembled). Each kit includes 100 clear glass vials and 100 crimp top caps with pre-assembled septa. Reusable two-compartment trays protect vials and closures while keeping matching supplies together. Clear trays to make it easy to keep track of available supplies without opening containers. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.

  • 2mL,12 × 32mm vials
  • Choice of vial and preassembled seals with septa
  • Packaged in two compartment benchtop storage trays
  • Include matched quantities of vials and Snap-It caps with prefitted septa
  • All items remain dust-free
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Clear
Description Clear Glass; Septum: PTFE/Silicone
Diameter (Metric) Inner 12 mm
Color Clear
Material Glass, PTFE, Silicone
Pre-slit No
Volume (Metric) 2 mL
Septum PTFE/Silicone
Includes Vial: C4011-5, Closure: C4011-54
No. per Pack 100 Pk.
Volume (Metric) Total 2 mL
Closure Material Polyethylene
Closure Type Snap Cap, Open Top, 6 mm hole
Closure Size 11 mm
Marking Spot No
Septa Size (Metric) 11 mm
Height (Metric) 32 mm
Product Type Unassembled Snap Cap Vial Convenience Kit
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.