Learn More
Thermo Scientific™ 11mm Plastic Crimp/Snap Top Autosampler Vials
Choose from these chemically inert polypropylene 11mm vials that are suitable for most chromatography applications.
Brand: Thermo Scientific™ C4011-16
Code : 17
Additional Details : Weight : 0.29000kg
Description
Choose from these chemically inert polypropylene vials, manufactured from high-quality, GC-tested polypropylene material, that are suitable for most chromatography applications. Thermo Scientific™ 11mm Plastic Crimp/Snap Top Vials provide an economical alternative to glass for some applications. Polypropylene is chemically inert and suitable for most chromatography applications, and can be used when levels of inorganic ions have to be kept to an absolute minimum. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Constructed of polypropylene
- Precision formed tips are designed to aid sample recovery
- 12 × 32mm vials
- Compatible with aluminum seals or Snap-It™ snap cap closures
Specifications
600µL Virgin Polypropylene MicroVial | |
12 mm | |
Polypropylene | |
Fused Insert | |
600 μL | |
600 μL | |
32 mm | |
11 mm Snap-It Vial | |
No |
11 mm | |
12 mm | |
600 μL | |
<4 μL | |
Conical Base | |
Snap Cap | |
100 | |
11 mm | |
400μL |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.