missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ 12-well Insert 2in1, PC-Membrane

Product Code. 16174957 Shop All Brand Products
Change view
Click to view available options
Pore Size:
0.4 μm
8 μm
No. per Pack:
4 x 9
48 x 1
Unit Size:
Pack of 36
Pack of 48
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size No. per Pack unitSize
16174957 8 μm 4 x 9 Pack of 36
16144957 0.4 μm 48 x 1 Pack of 48
16154957 0.4 μm 4 x 9 Pack of 36
16164957 8 μm 48 x 1 Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16174957 Supplier BRAND™ Supplier No. 782727
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The cellGrade™ plus surface of the membranes ensures excellent cell attachment and growth. The highly transparent membranes give you good visibilty of your cell cultures, and the high pore density contributes to good permeability.

  • Use Inserts in a hanging or standing position
  • For 12-well plates or culture dishes
  • Achieve uniform and controlled cell growth due to surface treatment, without coatings
TRUSTED_SUSTAINABILITY

Specifications

Description 12-well Insert 2in1, PC-Membrane 8 μm, Multipack
Material Polycarbonate
Pore Size 8 μm
No. per Pack 4 x 9
Sterility Sterile
No. of Wells 12
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.