missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 120 L Pole Bag Holder

Product Code. 15942884
Change view
Click to view available options
Color:
Blue
White
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
15942884 White Each
15932884 Blue Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15942884 Supplier Gilac™ Supplier No. G619041
  • ONLINE EXCLUSIVE PRICE
    171.15 €
    130.60 € / Pack of 1
    Save 40.55 €
    23% Off
View all promotions
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

120 L Pole Bag Holder with lid. When operated manually, lid remains open on its own.

  • 120 L pole bag holder with lid
  • When operated manually, lid remains open on its own
  • May also be opened and closed normally using the pedal
  • The pedal also prevents contamination
  • Pole bag holder equipped with 2 wheels to make it easier to move. 2 additional wheels are available as an option
  • Bag very easy to remove and put back
  • The straight handle, at the back, enables it to fit against the wall
  • Lid available in 5 colors, suitable for selective sorting
  • Pole bag holder with lid is delivered in 2 packs (1 pack for the pole bag holder, 1 pack for the lid)
  • Pole bag holder delivered to be assembled

Specifications

Autoclavable Not Autoclavable
Color White
Disposable Reusable
For Use With (Equipment) Bin Bags
Material HDPE
Sterility Non-sterile
Dimensions (L x W x H) 640 x 500 x 970 mm
Length (English) 2.1 ft.
Width (English) 1.6 ft.
Height (English) 3.2 ft.
Height (Metric) 970 mm
Weight (English) 13.9 lb.
Weight (Metric) 6.3 kg
Product Type Bag Holder
Capacity (Metric) 120 L
Length (Metric) 640 mm
Width (Metric) 500 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.