missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 120 L Pole Bag Holder with Gilactiv™ Blue Lid

Product Code. 17958531
Change view
Click to view available options
Width (Metric):
500 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Unit Size
17958531 500 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17958531 Supplier Gilac™ Supplier No. G631090
  • ONLINE EXCLUSIVE PRICE
    204.75 €
    143.80 € / Pack of 1
    Save 60.95 €
    29% Off
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

120 L Pole Bag Holder with Gilactiv™ Blue Lid is treated with the exclusive Sanitized™ technology, which protects the lid's surface against viruses and bacteria.

  • Proven antibacterial and antiviral effectiveness on the lid's surface for a broad spectrum of germs, including HCoV-229E human coronavirus.
  • This article contains a biocidal product with the active substance: Silver Phosphate Glass.
  • Tests conducted by an EU-approved French independent laboratory showed that 98.6% of the virus was wiped out after a two-hour period.
  • Choose Gilactiv™ enhanced protection.
  • Test results available on request.
  • When operated manually, lid remains open on its own.
  • May also be opened and closed normally using the pedal.
    • The pedal also prevents contamination.
  • Pole bag holder equipped with 2 wheels to make it easier to move.
    • 2 additional wheels are available as an option.
  • Bag very easy to remove and put back.
  • The straight handle, at the back, enables it to fit against the wall.
  • Lid available in PP, in 5 colors, suitable for selective sorting.
  • Pole bag holder delivered to be assembled.

Specifications

Autoclavable Not Autoclavable
Color Blue
Disposable Reusable
For Use With (Application) Environment with waste collection needed
For Use With (Equipment) Standard 120 L bin bag
Includes Bag Holder
Material HDPE
Width (English) 19.7 in.
Product Type Bag Holder
Width (Metric) 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.