missing translation for 'onlineSavingsMsg'
Learn More

Helios Italquartz 1234 DIN Standard Crucibles, Transparent

Product Code. 15898044
Change view
Click to view available options
Capacity (Metric):
11 cc
15 cc
150 cc
20 cc
24 cc
25 cc
29 cc
38 cc
40 cc
49 cc
50 cc
6 cc
85 cc
90 cc
Diameter (Metric) Outer:
30 mm
35 mm
40 mm
45 mm
50 mm
60 mm
70 mm
Height (Metric):
19 mm
22 mm
25 mm
28 mm
32 mm
36 mm
38 mm
40 mm
44 mm
48 mm
50 mm
56 mm
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric) Outer Height (Metric) unitSize
15898044 6 cc 30 mm 19 mm Each
15808054 11 cc 35 mm 22 mm Each
15818054 15 cc 40 mm 25 mm Each
15828054 25 cc 45 mm 28 mm Each
15838054 29 cc 50 mm 32 mm Each
15848054 50 cc 60 mm 38 mm Each
15858054 85 cc 70 mm 44 mm Each
15868054 15 cc 35 mm 28 mm Each
15878054 20 cc 40 mm 32 mm Each
15888054 38 cc 45 mm 36 mm Each
15898054 49 cc 50 mm 40 mm Each
15808064 90 cc 60 mm 48 mm Each
15818064 150 cc 70 mm 56 mm Each
15828064 15 cc 30 mm 38 mm Each
15838064 24 cc 35 mm 44 mm Each
15848064 40 cc 40 mm 50 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 15898044 Supplier Helios Italquartz Supplier No. 63P00501
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

1234 DIN standard crucibles constructed of transparent, durable, resistant, and chemically inert quartz glass.

  • Transparent
  • Conform to 1234 DIN Standard
  • Chemically inert
  • Excellent electrical insulation
  • Excellent strength and durability
  • Exceptional thermal stability compared to glass

Specifications

Color Transparent
Description Model..
Material Quartz
Capacity (Metric) 6 cc
Diameter (Metric) Outer 30 mm
Height (Metric) 19 mm
Product Type 1234 DIN standard crucible
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.