missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ 136 x 136 mm Cardboard Cryo Boxes

For sample storage and transport even at very low, deep-freeze temperatures.

Brand:  Ratiolab™ 5142755

Additional Details : Weight : 20.00000kg

 View more versions of this product

Product Code. 10029162

  • 63.75 € / Pack of 10

Estimated Shipment: 30-06-2023
to see stock.
Add to basket

Description

Description

  • Ultra low temperature-resistant cardboard construction
  • Available with a water-repellent standard coating or with a waterproof plastic coating
  • Temperature resistant down to −80°C
  • Highest flexibility: boxes can be combined with different grid inserts for tubes from dia. 6 to 28.5 mm
  • Can be used for larger vessels when the grid is removed
  • Provided in packs of 10
Specifications

Specifications

Yellow
Square
Deep freeze storage/transport
Waterproof Plastic Coating
10/pk
136 x 136 mm
136 mm
Cardboard
Cryo Box
6 mm to 28.5 mm Diameter Tubes
-80°C
Down to −80°C
136 mm
75 mm
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers