missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ 136 x 136 mm Cryo Box Grid Inserts

Product Code. 10354103
Change view
Click to view available options
Array:
5 x 5
5 x 5 mm
7 x 7
7 x 7 mm
8 x 8
Height (Metric):
25 mm
30 mm
40 mm
65 mm
Unit Size:
Pack of 10
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Array Height (Metric) unitSize
10354103 5 x 5 30 mm Pack of 10
10028972 5 x 5 mm 65 mm Pack of 10
10374343 - 40 mm Pack of 10
10272913 7 x 7 mm 30 mm Pack of 10
10680134 7 x 7 40 mm Pack of 10
10571265 8 x 8 40 mm Pack of 10
10487233 - 25 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10354103 Supplier Ratiolab™ Supplier No. 5120120
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An accessory for the safe transport and storage of products under deep-freeze conditions.

  • Ultra low temperature-resistant cardboard construction
  • For sample storage
  • Temperature resistant down to −80°C
  • Water-repellent finish
  • Available in a range of sizes

Specifications

Quantity 10/pk
Material Cardboard
Product Type Cryo Box Grid Insert
For Use With (Application) Deep freeze storage/transport
Storage Requirements Temperature resistant down to −80°C
Height (Metric) 30 mm
Width (Metric) 136 mm
Length (Metric) 136 mm
Array 5 x 5
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.