missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ 136 x 136 mm Cryo Box Grid Inserts

An accessory for the safe transport and storage of products under deep-freeze conditions.

Brand:  Ratiolab™ 5120182

Additional Details : Weight : 0.02400kg

 View more versions of this product

Product Code. 10487233

  • 19.35 € / Pack of 10
Estimated Shipment: 05-06-2024
to see stock.
Add to basket

Description

Description

  • Ultra low temperature-resistant cardboard construction
  • For sample storage
  • Temperature resistant down to −80°C
  • Water-repellent finish
  • Available in a range of sizes
Specifications

Specifications

10/pk
Grid insert for Cryo Box
Temperature resistant down to −80°C
136 mm
Cardboard
Deep freeze storage/transport
25 mm
136 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers