missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ 136 x 136 mm Cryo Box Grid Inserts
An accessory for the safe transport and storage of products under deep-freeze conditions.
15.10 € - 19.45 €
Specifications
Quantity | 10/pk |
---|---|
Material | Cardboard |
Product Type | Grid insert for Cryo Box |
For Use With (Application) | Deep freeze storage/transport |
Storage Requirements | Temperature resistant down to −80°C |
Product Code | Brand | Array | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Array | Height (Metric) | Price | Quantity & Availability | ||||
10354103
|
Ratiolab™
5120120 |
5 x 5 | 30 mm |
19.45 €
Pack of 10 |
Estimated Shipment: 14-08-2024
Log in to see stock. |
||||
10028972
|
Ratiolab™
5120123 |
5 x 5 mm | 65 mm |
18.60 €
Pack of 10 |
Estimated Shipment: 29-05-2024
Log in to see stock. |
||||
10374343
|
Ratiolab™
5120132 |
40 mm |
19.35 €
Pack of 10 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
10272913
|
Ratiolab™
5120140 |
7 x 7 mm | 30 mm |
15.10 €
Pack of 10 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
||||
10680134
|
Ratiolab™
5120142 |
7 x 7 | 40 mm |
19.35 €
Pack of 10 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
10571265
|
Ratiolab™
5120151 |
8 x 8 | 40 mm |
19.35 €
Pack of 10 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||||
10487233
|
Ratiolab™
5120182 |
25 mm |
19.35 €
Pack of 10 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
|||||
Description
- Ultra low temperature-resistant cardboard construction
- For sample storage
- Temperature resistant down to −80°C
- Water-repellent finish
- Available in a range of sizes
Specifications
10/pk | |
Grid insert for Cryo Box | |
Temperature resistant down to −80°C | |
136 mm |
Cardboard | |
Deep freeze storage/transport | |
136 mm |