missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ratiolab™ 136 x 136 mm Cryo Box Grid Inserts
Click to view available options
Array:
5 x 5
5 x 5 mm
7 x 7
7 x 7 mm
8 x 8
Height (Metric):
25 mm
30 mm
40 mm
65 mm
Unit Size:
Pack of 10
Description
- Ultra low temperature-resistant cardboard construction
- For sample storage
- Temperature resistant down to −80°C
- Water-repellent finish
- Available in a range of sizes
Specifications
Specifications
| Quantity | 10/pk |
| Material | Cardboard |
| Product Type | Cryo Box Grid Insert |
| For Use With (Application) | Deep freeze storage/transport |
| Storage Requirements | Temperature resistant down to −80°C |
| Height (Metric) | 65 mm |
| Width (Metric) | 136 mm |
| Length (Metric) | 136 mm |
| Array | 5 x 5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction