Learn More
Thermo Scientific™ 13mm Autosampler Vial Crimp Caps
14 mm Snap/Crimp Caps and Septa are available in an assortment of materials. Pre-assembled caps and septa minimize contamination from handling.
Brand: Thermo Scientific™ C4015-52
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Thermo Scientific™ 13 mm Snap/Crimp Caps and Septa are available in an assortment of materials to match your chromatography application needs. Pre-assembled caps and septa are convenient and minimize contamination from handling. They are available from the Thermo Scientific™ National™ brand.
- Kim-Snap™ closures provide a tight seal without the need of a crimper
- National Scientific aluminum crimp closures provide a secure, leak-resistant seal
- Aluminum seals must be applied with a crimping tool
Specifications
13mm Kim-Snap Closure | |
PTFE, Polypropylene | |
100 | |
Kim-Snap | |
National 13 mm Snap/Crimp Cap Vials |
Clear, White | |
White Virgin PTFE, 0.01 in. | |
0.25 mm | |
13 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.