Learn More
Thermo Scientific™ 13mm Autosampler Vial Screw Thread Caps
13mm Screw Thread Caps feature a 13-425 thread finish. Available in an assortment of styles, pre-assembled caps and septa minimize contamination.
Brand: Chromacol™ 12-SC-8RT1
158.50 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : 17
Additional Details : Weight : 0.30080kg
Description
Thermo Scientific™ 13mm Screw Thread Caps feature a 13-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
- Open top caps are designed to be used with any of our 12mm septa
- Polypropylene caps are chemically inert and suitable for most chromatography applications
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
13mm Open Top Screw Cap, Red Natural Rubber/Clear PTFE Liner; 8mm opening; Black | |
PTFE, Rubber, Polypropylene | |
500 | |
Screw Cap | |
12 mm Screw Thread Vials |
Red, Black | |
Red Natural Rubber/Clear PTFE | |
1.0 mm | |
12 mm |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.