Learn More
Thermo Scientific™ 13mm Autosampler Vial Screw Thread Caps
13mm Screw Thread Caps feature a 13-425 thread finish. Available in an assortment of styles, pre-assembled caps and septa minimize contamination.
5.68 € - 292.00 €
Product Code | Brand | Color | Material | Septum | Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Septum | Type | Price | Quantity & Availability | ||
12410188
|
Thermo Scientific™
C4015-1A |
Black | Polypropylene | None | Open Top Screw Cap |
5.68 €
Pack of 100 |
In Stock
Log in to see stock. |
||
12400228
|
Thermo Scientific™
C4015-66 |
Black | Phenolic | None | Open Top Screw Cap |
85.15 €
Pack of 1000 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||
12410228
|
Thermo Scientific™
C4015-66A |
Black, Red, White | PTFE, Silicone, Phenolic | Red PTFE/White Silicone | Open Top Screw Cap |
60.17 €
Pack of 100 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
12075540
|
Thermo Scientific™
C4015-30A |
Black, Ivory, Red | PTFE, Rubber, Polypropylene | Ivory PTFE/Red Rubber | Open Top Screw Cap |
31.78 €
Pack of 100 |
In Stock
Log in to see stock. |
||
12410198
|
Thermo Scientific™
C4015-40A |
Black, Red, White | PTFE, Silicone, Polypropylene | Red PTFE/White Silicone/Red PTFE | Open Top Screw Cap |
44.28 €
Pack of 100 |
Estimated Shipment: 30-05-2024
Log in to see stock. |
||
12470208
|
Thermo Scientific™
C4015-55BLK |
Black, Blue, White | PTFE, Silicone, Polypropylene | Blue PTFE/White Silicone, Pre-slit | Open Top Screw Cap |
48.82 €
Pack of 100 |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||
12490208
|
Thermo Scientific™
C4015-5A |
Natural | Polyethylene, Polypropylene | Integral Molded in Polyethylene | Screw Cap |
13.63 €
Pack of 100 |
Estimated Shipment: 31-05-2024
Log in to see stock. |
||
11538250
|
Thermo Scientific™
B7815-13 |
White | Urethane | PTFE/PE Foam Liner | Screw Cap |
26.75 €
Pack of 100 |
Estimated Shipment: 17-06-2024
Log in to see stock. |
||
11593690
|
Thermo Scientific™
12-SC |
Black | Polypropylene | None | Screw Cap |
129.78 €
Pack of 500 |
In Stock
Log in to see stock. |
||
11573710
|
Thermo Scientific™
12-SCS |
Black | Polypropylene | None (no hole) | Screw Cap |
61.30 €
Pack of 500 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||
11553710
|
Chromacol™
12-SC-8RT1 |
Red, Black | PTFE, Rubber, Polypropylene | Red Natural Rubber/Clear PTFE | Screw Cap |
222.83 €
Pack of 500 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
||
12460228
|
Thermo Scientific™
C4015-75W |
White, Red | PTFE, Silicone, Polypropylene | Red PTFE/White Silicone | Open Top Screw Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12420228
|
Thermo Scientific™
C4015-67A |
Black, Red, White | PTFE, Silicone, Polypropylene | Bonded Red PTFE/White Silicone | Open Top Screw Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10476854
|
Thermo Scientific™
C4015-45W |
White, Red | PTFE, Silicone, Polypropylene | Red PTFE/White Silicone, Soft | Open Top Screw Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
12430188
|
Thermo Scientific™
C4015-1W |
White | Polypropylene | None | Open Top Screw Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10497234
|
Thermo Scientific™
C4015-55W |
White, Blue | PTFE, Silicone, Polypropylene | Blue PTFE/White Silicone, Pre-slit | Open Top Screw Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11503710
|
Thermo Scientific™
12-SC(Y) |
Yellow | Polypropylene | None | Open Top Screw Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10295712
|
Thermo Scientific™
13-SC-ST15 |
Black, White, Red | PTFE, Silicone, Polypropylene | White Silicone/Red PTFE | Open Top Screw Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10514673
|
Thermo Scientific™
13-SCST |
White | Urea | PTFE | Screw Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
10027684
|
Thermo Scientific™
C4015-75A |
Black, Red, White | PTFE, Silicone, Polypropylene | Red PTFE/White Silicone | Open Top Screw Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
11563710
|
Chromacol™
12-SC-ST2 |
White, Red, Black | PTFE, Silicone, Polypropylene | White Silicone/Red PTFE | Screw Cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Thermo Scientific™ 13mm Screw Thread Caps feature a 13-425 thread finish and are available in an assortment of styles to match your HPLC, GC or IC application needs. Convenient pre-assembled caps and septa minimize contamination from handling. Choose from Thermo Scientific™, Thermo Scientific™ National™, and Thermo Scientific™ Chromacol™ brands.
Autosampler Vial Screw Thread CapsLimited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.