missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 13mm Crimp Seal, Silver, center hole, assembled septum
GREENER_CHOICE

Product Code. 11997051 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Color:
Blue, Gray
Gray, Red
Red, White
Material (Liner):
PTFE/Butyl
Silicone/PTFE
Unit Size:
Pack of 1000
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Material (Liner) Unit Size
11997051 Blue, Gray PTFE/Butyl Pack of 1000
11894960 Gray, Red PTFE/Butyl Pack of 1000
12616695 Red, White Silicone/PTFE Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Product Code. 11997051
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Aluminum crimp closures provide a secure leak-resistant seal.

  • Pre-assembled caps and septa are convenient and minimize contamination from handling
  • Aluminum seals must be applied with a crimping tool
TRUSTED_SUSTAINABILITY

Specifications

Description Pharma-Fix-Septa
Material (Liner) PTFE/Butyl
Color Blue, Gray
Diameter (Metric) Outer 13 mm
Material Aluminum
For Use With (Application) HPLC
Thickness (Metric) 2 mm
Product Type Crimp Cap
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.