missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 13mm LPG Propane and Butane Gas Bypass Burner

Product Code. 12561387 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Diameter (Metric):
13 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
12561387 13 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12561387
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Incorporates a gas control stopcock and pilot ignition flame.

  • All parts are nickel plated
  • Supplied with air regulator
  • Natural brass finish also available
  • LPG gases generally achieve temperatures slightly lower than those achieved with natural gas, the range being 850° to 950°C
  • Designed to work at propane 35 millibars and butane 28 millibars
  • Jets sealed with jointing compound due to searching nature of LPG

Specifications

Product Type Natural Gas Burner
Diameter (Metric) 13 mm
Height (Metric) 124 mm
Includes Gas Control Stopcock, Pilot Ignition Flame
Max. Temperature (Metric) 950°C
Weight (Metric) 5 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.