missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 13mm LPG Propane and Butane Gas Teclu Safety Burner

Product Code. 11779777 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Gas Type:
LPG
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Gas Type Unit Size
11779777 LPG Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11779777
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
 Restricted Item
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Supplied with a flame failure device that shuts off the gas supply to the burner within approximately 20 seconds of the flame being extinguished.

  • Safety features are all contained within the burner, so an electrical supply from either mains or battery is therefore not required
  • Achieves temperatures slightly lower than burner for natural gas, with a range from 850° to 950°C
  • Designed to work with propane 35 millibars and butane 28 millibars with the appropriate pressure reduction valves being fitted to the gas cylinders
  • Liquid petroleum gases are more searching than either coal or natural gas; for this reason all the jets on LPG burners are sealed with a jointing compound
  • Constructed using a heavy pressure diecast base painted in a blue chemically resistant acrylic finish
  • All burners tested for flame quality and leakage prior to packing

Specifications

Product Type Teclu Safety Burner
Gas Type LPG
Material Iron, Steel
Description 144L/hour consumption
Diameter (Metric) 13 mm
Height (Metric) 165 mm
Max. Temperature (Metric) 950°C
No. per Pack 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.