missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm PP Screw Seal, White, Closed top, 13-425 thread, Assembled septum
Shop All Fisherbrand Products
Click to view available options
Color:
Cream, Red, White
Red-Orange, Transparent, White
Material (Liner):
Natural Rubber/TEF
Silicone/PTFE
Thickness (Metric):
1.3 mm
1.5 mm
Unit Size:
Pack of 1000
Specifications
Specifications
| Material (Liner) | Silicone/PTFE |
| Color | Cream, Red, White |
| Diameter (Metric) Outer | 13 mm |
| Material | Polypropylene |
| For Use With (Application) | HPLC |
| Quantity | 100 |
| Thickness (Metric) | 1.5 mm |
| Product Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction