missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm PP Screw Seal, White, Closed top, 13-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
250.00 € - 372.00 €
Specifications
Diameter (Metric) Outer | 13 mm |
---|---|
Material | Polypropylene |
For Use With (Application) | HPLC |
Quantity | 100 |
Type | Screw Cap |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
11814980
|
Fisherbrand™
|
Natural Rubber/TEF | Red-Orange, Transparent, White | 1.3 mm |
250.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
15219296
|
Fisherbrand™
|
Silicone/PTFE | Cream, Red, White | 1.5 mm |
372.00 €
Pack of 1000 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||
Description
- 13mm
- PP
- Screw Cap
- White
- Closed top
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
13 mm | |
HPLC | |
Screw Cap |
Polypropylene | |
100 |