missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 13mm Vial Kit, 13-425 screw thread, Clear Glass, 4mL, PP Screw Cap, PTFE septum

Product Code. 10672923 Shop All Fisherbrand Products
Change view
Click to view available options
Color:
Clear
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
10672923 Clear Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10672923

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Includes 100 vials and 100 caps with pre-assembled septa.

  • ND13
  • 13-425
  • Glass
  • Clear
  • 4mL
  • Screw Cap
  • Center hole
  • Polypropylene
  • PTFE virginal
  • Reusable two compartment trays protect vials and closure while keeping matching supplies together
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Material (Liner) PTFE Virginal
Color Clear
Diameter (Metric) Outer 14.7 mm
Material Glass
Volume (Metric) 5 mL
No. per Pack 100
Closure Material Polypropylene
Closure Type Screw Cap
Closure Size 13-425
Marking Spot No
Height (Metric) 45 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.