missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ 14-Port Manifold; for FreeZone Console Freeze Dryers

Product Code. 17550595 Shop All Labconco Corporation Products
Change view
Click to view available options
For Use With (Equipment):
6L, 12L, or 18L FreeZone™ Console Freeze Dryers
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
17550595 6L, 12L, or 18L FreeZone™ Console Freeze Dryers Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17550595 Supplier Labconco™ Supplier No. 7201900
 Restricted Item
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Stainless steel manifold for use with FreeZone™ Freeze Dryers includes neoprene valves with plastic knobs.

14-Port Manifold

  • Type 304 stainless steel manifold
  • 14 neoprene valves with plastic knobs accommodate both 1/2 in. and 3/4 in. adapters
  • For use with 6L, 12L, or 18L FreeZone Console Freeze Dryers
  • Freeze Dryer, glassware, and adapters are required (not included)
  • Includes one latching pin

Specifications

Type Drying Manifold
No. of Shelves 0
Material Stainless Steel (304)
No. of Ports 14
For Use With (Equipment) 6L, 12L, or 18L FreeZone™ Console Freeze Dryers
Includes 14 neoprene valves with molded plastic knobs and 1 latching pin
Width (English) 24.3 in.
Height (English) 10.3 in.
Length (English) 10.6 in.
Shipping Weight (English) 21 lb.
Weight (English) 18 lb.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.