missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bag

Designed for the steam sterilization of large, or odd shaped pharmaceutical equipment change parts. These bags can be heat sealed closed.

Brand:  Keystone Cleanroom Products BGT2A1624

Additional Details : Weight : 4.99320kg

 View more versions of this product

Product Code. 17758027

  • 2745.00 € / Pack of 250
Estimated Shipment: 05-07-2024
to see stock.
Add to basket

Description

Description

  • Tyvek™ on both sides for maximum breathability during sterilization
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
  • Lint-free Category 1 (Helmke Drum)
  • Manufactured and packaged in a ISO 6 cleanroom environment
  • Certificates of Conformance sent with shipment
Specifications

Specifications

Autoclavable
10.6 L
Heat Seal
Single-use
Pharmaceutical Equipment
Non-sterile
<250°F
24 x 16 in.
61 cm
40.6 cm
360 oz.
COC
White
Steam Sterilization
Tyvek
Steam
<125°C
24 in.
16 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers