missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bags

1422A Tyvek™ Autoclave Bags with drawstring closure create a superior microbial barrier

Brand:  Keystone Cleanroom Products BGT2A3036

Additional Details : Weight : 13.15790kg

 View more versions of this product

Product Code. 17718127

  • 3740.00 € / Pack of 250
Estimated Shipment: 25-06-2024
to see stock.
Add to basket

Description

Description

  • Manufactured and packaged in a controlled cleanroom environment
  • Designed for steam sterilization of large, or oddly shaped pharmaceutical equipment
  • Tyvek™ on both sides for maximum breathability during sterilization
  • Closed via the adjustable Tyvek™ drawstring closure system
  • Eliminates the need to cut material or removal of particulate generating autoclave tape
  • Creates secondary level of protection during aseptic presentation of equipment
  • Sealed seams eliminate sewing threads and greatly reduce particulates
  • Resists tearing and punctures
  • Superior microbial barrier
Specifications

Specifications

1422 A Tyvek™
Certificate of Conformance (COC)
White
HDPE
30 x 36 in.
Autoclavable
String Closure
Steam Sterilization
250/Pk.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers