missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ MetalFree™ 15 mL Polypropylene Centrifuge Tubes

Product Code. 16644032 Shop All Labcon Products
Change view
Click to view available options
Packaging:
25 Tubes/Low Waste Fiber Rack, 2 Racks/Pk., 10 Pk./Cs.
25 Tubes/Rack, 2 Racks/Pk., 10 Pk./Cs.
50 Tubes/Bag, 10 Bags/Cs.
Unit Size:
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Unit Size
16644032 50 Tubes/Bag, 10 Bags/Cs. Pack of 500
16664042 25 Tubes/Low Waste Fiber Rack, 2 Racks/Pk., 10 Pk./Cs. Pack of 500
30280323 50 Tubes/Bag, 10 Bags/Cs. Pack of 500
30280316 25 Tubes/Rack, 2 Racks/Pk., 10 Pk./Cs. Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16644032 Supplier Labcon™ Supplier No. 31343450019
Discount Lab Supplies
Use promo code 28170
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Certified free of metals to 1 part per billion of 43 common metals and elements

  • Conical centrifuge tube
  • With attached flat screw caps
  • Certified free of metals to 1 part per billion of 43 common metals and elements
  • Caps are pure natural polyethylene
  • Patented anti-smear writing surface
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Centrifuging to 17,000 x G
  • Freezable to -80°C
  • Autoclavable
  • Capacity: 15 mL
  • Natural colorless caps
  • Made in USA
  • Elements tested: Aluminium, Antimony, Arsenic, Barium,, Beryllium, Bismuth, Cadnium, Caesium, Calcium, Chromium, Cobalt, Copper, Gallium, Germanium, Gold, Iron, Lead , Lithium, Magnesium, Manganese, Mercury, Molebdenum, Nickel, Niobium, Phosphorus, Potassium, Rhenium, Rubidium, Selenium, Silicon, Silver, Sodium, Strontium, Tantalum, Thallium, Tin, Titanium, Tungsten, Vanadium, Yttrium, Zinc, Zirconium

Specifications

Certifications/Compliance ISO 9001:2015; FDA CFR21 GMP
Closure Material Polyethylene
Closure Color Natural
Color Natural
Capacity (Metric) 15 mL
Disposable Single-use
Material Polypropylene
For Use With Centrifuges, Rotators, Shakers, ICP-MS
No. per Pack 50
Packaging 50 Tubes/Bag, 10 Bags/Cs.
Quantity 50/Bag
Sterility Sterile
Product Line MetalFree™ Centrifuge Tubes
RNase Free Yes
Dnase Free Yes
Autoclavable Autoclavable
Shape Cylindrical
Length (Metric) 118 mm
Closure Size 17 mm
Clean Claims ATP, RNase/DNase and Endotoxin Free (non-pyrogenic), Ultra low trace metals
ACT Label Yes
Bottom Shape Conical
Closure Type Attached Flat Screw Cap
Closure Included Yes
Writing Area Yes
Height (Metric) 118 mm
Graduated Yes
Graduations 2 to 15 in 0.5 increments
Product Type Centrifuge Tube
Max. RCF 17,000 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.