missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 150 L Spill Pallet

Product Code. 17968391
Change view
Click to view available options
Capacity (English):
39.6 gal.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
17968391 39.6 gal. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17968391 Supplier Gilac™ Supplier No. G052292
  • ONLINE EXCLUSIVE PRICE
    479.73 €
    316.68 € / Pack of 1
    Save 163.05 €
    33% Off
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

150 L Spill Pallet is ideal for the safe and regulated storage of corrosive products, particularly in industrial environments.

  • Entirely made of high density polyethylene, it is lightweight and versatile.
  • It is easy to clean thanks to its removable clip-on grid and it is 100% recyclable.
  • The pallet can be moved on a trolley or with a pallet truck.
  • Designed with a rotomolded frame and thick walls, the 150 L spill pallet is impact-resistant and withstands frequent handling.
  • The depth between the top of the frame and the top of the retention grid is 75 mm.
  • Load capacity when stationary: 1500 kg, load capacity in motion: 500 kg.

Specifications

Capacity (English) 39.6 gal.
Capacity (Metric) 150 L
Material HDPE
Type Spill Pallet
Load Bearing Capacity (English) 3307 lb. (Stationary), 1102 lb. (In motion)
Load Bearing Capacity (Metric) 1500 kg (Stationary), 500 kg (In motion)
Length (English) 49.2 in.
Length (Metric) 1250 mm
Width (English) 33.5 in.
Width (Metric) 850 mm
Weight (English) 35 lb.
Weight (Metric) 16 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.