missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 15 mL Nunc Conical Tube or Filtration Devices Adapters for Fiberlite F13-14x50cy Rotor and F15-8x50cy Rotor

Product Code. 15392167
Change view
Click to view available options
Capacity:
15 mL
Unit Size:
Pack of 2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
15392167 15 mL Pack of 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15392167 Supplier Thermo Scientific™ Supplier No. 0101340
  • ONLINE EXCLUSIVE PRICE
    261.30 €
    250.00 € / Pack of 2
    Save 11.30 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accommodate 15mL conical or filtration devices in Thermo Scientific™ Fiberlite™ conical tube rotors.

Accommodate 15mL Nunc conical tube or filtration devices in Thermo Scientific™ Fiberlite™ F13-14x50cy or Fiberlite F15-8x50cy rotors.

TRUSTED_SUSTAINABILITY

Specifications

Type Filtration Devices Adapter
Tube Type Conical
Capacity 15 mL
For Use With (Equipment) Fiberlite F13-14x50cy, Fiberlite F15-8x50cy rotors
Description 15mL Nunc Conical Tube or Filtration Devices Adapter
Tube Size 15 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.