missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ 16-rack Stainless Steel Trolley

Product Code. 17928761
Change view
Click to view available options
Load Bearing Capacity (Metric):
200 kg
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Load Bearing Capacity (Metric) Unit Size
17928761 200 kg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17928761 Supplier Gilac™ Supplier No. G194595
  • ONLINE EXCLUSIVE PRICE
    1162.98 €
    763.04 € / Pack of 1
    Save 399.94 €
    34% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

16-rack Stainless Steel Trolley is compatible with 9, 14 and 15 L dough containers and 10, 20 and 13 L dividing dough containers.

  • Stainless steel 16-rack trolley.
  • Compatible with 9, 14 and 15 L dough containers and 10, 20 and 13 L dividing dough containers.
  • Stainless steel recommended in humid environments (no damage to bearings even in the presence of water).
  • Equipped with 4 pivoting wheels including 2 wheels with brakes, for increased mobility.
  • Height between the racks: 92 mm.
  • Max load : 200 kg.

Specifications

Type Trolley
Holds Dough Containers
Load Bearing Capacity (English) 440 lb.
Load Bearing Capacity (Metric) 200 kg
Material Stainless Steel
For Use With (Equipment) Dough Containers (9, 14, and 15 L) and Dividing Dough Containers (10, 20, and 13 L)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.