missing translation for 'onlineSavingsMsg'
Learn More

Testo™ 175 H1 Temperature and Humidity Data Logger

Product Code. 11361374
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +55°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
11361374 -20°C to +55°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11361374 Supplier Testo™ Supplier No. 0572 1754
  • ONLINE EXCLUSIVE PRICE
    633.54 €
    333.00 € / Pack of 1
    Save 300.54 €
    47% Off
Estimated Shipment: 24-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Monitor and log the temperature and relative humidity in buildings and closed rooms. Testo™ 175 H1 Temperature and Humidity Data Loggers are designed to carry out reliable long-term measurements and log crucial values.

  • 2-channel temperature and humidity data logger with external humidity sensor (NTC/capacitive humidity sensor)
  • Round-the-clock monitoring and logging of temperature, relative humidity and dew point
  • Super-size memory for long-term measurements and up to 1 million readings, battery life 3 years
  • Shorter reaction times and accurate measurements with external humidity sensor
  • Free software download (ComSoft Basic)
  • Other information including adjustable threshold values, breached thresholds and remaining battery power can also be read off the large, clear display
  • The testo 175 H1 ensures a high level of data security and reliable measurements based on leading-edge technology
  • Super-size memory that can save up to 1 million readings
  • Extended battery life of up to 3 years.
  • Triple AAA batteries included in the scope of supply can be easily replaced by the user
  • Includes wall holder, lock, batteries and calibration protocol

Specifications

Type Temperature and Humidity Datalogger
Data Memory 1,000,000 Readings
Battery Type AIMn Type AAA
Battery Life 3 Years
Channels 2
Interface USB port and SD card
IP Rating IP54
Model 175 H1
Sensor Types NTC
For Use With (Application) For monitoring and documentation of building air conditioning, storage temperature and humidity, transportation temperature and humidity
Accuracy (Relative Humidity) ±2%
Accuracy (Temperature) ±0.4°C
Time Accuracy 1 sec. to 24 hr.
Humidity Range 0 to 100%
Temperature Resolution 0.1%
Temperature Range (Metric) -20°C to +55°C
Operating Temperature (Metric) -20°C to +55°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.