missing translation for 'onlineSavingsMsg'
Learn More

Testo™ 175 T1 Temperature Data Logger

Product Code. 10377599
Change view
Click to view available options
Temperature Resolution:
0.1°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Resolution Unit Size
10377599 0.1°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10377599 Supplier Testo™ Supplier No. 0572 1751
  • ONLINE EXCLUSIVE PRICE
    267.91 €
    166.00 € / Pack of 1
    Save 101.91 €
    38% Off
 Restricted Item
Estimated Shipment: 24-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this data logger for monitoring storage temperatures and long-term monitoring. Testo™ 175 T1 Temperature Data Loggers are certified for use in food environments, and measure and log temperatures constantly and reliably.

  • Data logger with internal sensor (NTC)
  • Display provides current measurement values, threshold values, points where these thresholds have been exceeded, min/max values and remaining battery power
  • Includes wall mount, lock, batteries and calibration protocol
  • Ideal for long-term measurements in cold rooms and storage facilities
  • Can save up to 1 000 000 readings
  • Battery life up to 3 years
  • HACCP and EN 12830 compliant
  • IP65 protected
  • Data analysis on PC: three software options to choose from; Basic software as free download

Specifications

Data Memory 1,000,000 Readings
Battery Type 3 AIMn Type AAA or Energizer
Battery Life 3 years (15 min. measuring rate, +25°C)
Channels 1 Internal
IP Rating IP65
Accuracy (Temperature) ±0.5°C
Range -35 to +55°C
Temperature Resolution 0.1°C
Dimensions (L x W x H) 89 x 53 x 27 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.