missing translation for 'onlineSavingsMsg'
Learn More

Testo™ 176 T4 Four-Channel Temperature Data Logger

Product Code. 11301384
Change view
Click to view available options
Channels:
4
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Channels unitSize
11301384 4 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11301384 Supplier Testo™ Supplier No. 0572 1764
  • ONLINE EXCLUSIVE PRICE
    812.70 €
    461.00 € / Pack of 1
    Save 351.70 €
    43% Off
View all promotions
Estimated Shipment: 09-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Measure the temperature at up to four different sites simultaneously. Testo™ 176 T4 Four-Channel Temperature Data Loggers allow the user to read out the data at longer intervals even when measuring cycles are shorter.

  • Temperature data logger with external sensor ports (TC type T, K and J)
  • Includes wall mount, lock, battery and calibration protocol
  • Memory for up to 2 million readings
  • Up to 8 years battery life
  • Extremely wide measuring range from -200 to  +1000°C
  • Display provides a wide range of valuable information including current measurement values, threshold values, points where these thresholds have been exceeded, min/max values as well as the remaining battery power
  • Three software options available suitable for a wide range of applications
Applications
  • Checking the temperature in ultra-low temperature freezers or under cryo conditions
  • Measuring and logging flow and return temperatures at underfloor heating distributors in order to check that they are working properly
  • Checking process temperatures
  • Checking flow and return temperatures of heating systems

Specifications

Data Memory 2,000,000 Readings
Battery Type 1 Lithium (TL-5903)
Battery Life 8 years at 15 min. measuring rate
Channels 4
IP Rating IP65
Accuracy (Temperature) Type K (NiCr-Ni): ±1% of mv (-195 to -100.1°C); ±0.3°C (-100 to +70°C); ±0.5% of mv (+70.1 to +1000°C); Type T (Cu-CuNi): ±1 % of mv (-200 to -100.1°C); ±0.3°C (-100 to +70°C); ±0.5% of mv (+70.1 to +400°C); Type J (Fe-CuNi): ±0.3°C (-100 to +70°C); ±0.5% of mv (+70.1 to +750°C)
Temperature Range (Metric) Type K (NiCr-Ni): -195 to +1000°C; ype T (Cu-CuNi): -200 to +400°C; Type J (Fe-CuNi): -100 to +750°C
Operating Temperature (Metric) -20° to +70°C
Dimensions (L x W x H) 103 x 63 x 33 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.