missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific 17x100 mm Culture Tube

Product Code. 31922372 Shop All Globe Scientific Products
Change view
Click to view available options
Capacity (Metric):
16 mL
Unit Size:
Pack of 500
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31922372 16 mL Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31922372 Supplier Globe Scientific Supplier No. 110158
Upgrade Your Laboratory Essentials with Globe Scientific
Use promo code 27959
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Globe Scientific Inc. 17x100 Culture Tube with dual position snap cap

  • Polystyrene tubes can withstand 1500 RPM during centrifugation
  • Dual position snap caps (LDPE) allow for either aerobic or anaerobic storage of samples
  • Leave snap cap in the loose position for aerobic work and in the sealed position for anaerobic cultures

Specifications

Closure Material LDPE
Closure Color Natural
Diameter (Metric) 17 mm
Product Type Culture Tube
Autoclavable Not Autoclavable
Closure Type Vent Stopper
Color Natural
Length (Metric) 100 mm
Material Polystyrene
Disposable Single-use
Graduated No
Includes Dual Position Cap
Quantity 500/Cs.
Sterility Sterile
Capacity (Metric) 16 mL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.