missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Beaker Tongs

Product Code. 10038780
Change view
Click to view available options
Length (Metric):
300 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10038780 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10038780 Supplier Bochem™ Supplier No. 2220
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Beaker Tongs
Length (Metric) Opening 60 to 100 mm
Length (Metric) 300 mm
Material Electro polished 18/10 steel wire frame with bowed strip-metal jaws and ceramic fibre jaw linings.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.