missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 E-Poli Crucible Tongs

Product Code. 10669662
Change view
Click to view available options
Length (Metric):
200 mm
300 mm
400 mm
500 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10669662 200 mm Each
10160141 400 mm Each
10759461 300 mm Each
10038710 500 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10669662 Supplier Bochem™ Supplier No. 2140
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from stainless steel. Bochem™ 18/10 E-Poli Crucible Tongs are rugged.

  • Crucible tong
  • Rugged type
  • Stainless steel

Specifications

Product Type Crucible Tongs
Length (Metric) 200 mm
Material Stainless Steel (18/10)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.