missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Chemical Spoon

Product Code. 10343981
Change view
Click to view available options
Length (Metric):
150 mm
180 mm
210 mm
250 mm
300 mm
Length (Metric) Blade:
32 mm
40 mm
45 mm
48 mm
Diameter (Metric) Outer:
1 mm
2 mm
5 mm
Unit Size:
Each
Pack of 10
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (Metric) Blade Diameter (Metric) Outer unitSize
10343981 210 mm 32 mm 1 mm Each
10538881 150 mm 32 mm 5 mm Each
11865071 150 mm 32 mm 5 mm Pack of 10
10262091 150 mm 32 mm 1 mm Each
10485031 180 mm 32 mm 1 mm Each
10373741 180 mm 40 mm 5 mm Each
11855071 210 mm 40 mm 5 mm Pack of 10
10169960 250 mm 45 mm 2 mm Each
10300681 250 mm 48 mm 5 mm Each
10613341 300 mm 48 mm 5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10343981 Supplier Bochem™ Supplier No. 3423
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Stainless steel spoon for scooping chemicals.

  • Chemical spoon
  • With spatula handle

Specifications

Quantity 1 Ea.
Product Type Chemical Scoop
Length (Metric) Blade 32 mm
Width (Metric) 22 mm
Diameter (Metric) Outer 1 mm
Material Stainless Steel (18/10)
Length (Metric) 210 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.