missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Dissecting Needle

Product Code. 11875101
Change view
Click to view available options
For Use With (Equipment):
Type 1 Eye Holder KOLLE 12000
Type 2 Needle Holder KOLLE 12000
Type 3 Lancet Holder KOLLE 12000
Diameter (Metric) Inside:
1 mm
1.5 mm
2.5 mm
4 mm
Unit Size:
Pack of 10
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Diameter (Metric) Inside unitSize
11875101 Type 2 Needle Holder KOLLE 12000 1 mm Pack of 10
11845101 Type 1 Eye Holder KOLLE 12000 1.5 mm Pack of 10
11835091 Type 3 Lancet Holder KOLLE 12000 - Pack of 10
11855101 Type 1 Eye Holder KOLLE 12000 2.5 mm Pack of 10
11865101 Type 1 Eye Holder KOLLE 12000 4 mm Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 11875101 Supplier Bochem™ Supplier No. 12004
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Bochem needle holder Kolle 12000. Bochem™ 18/10 Stainless Steel Dissecting Needle is manufactured from stainless steel.

  • Type 1: eye
  • Type 2: needle
  • Type 3: lancet
  • For use with Bochem needle holder Kolle 12000
  • Manufactured from stainless steel

Specifications

Diameter (Metric) Inside 1 mm
Length (Metric) 100 mm
Material Stainless Steel (18/10)
Product Type Inoculating Needle
For Use With (Equipment) Type 2 Needle Holder KOLLE 12000
Quantity 10/pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.