missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Flat Bottom Bowl

Product Code. 10078410
Change view
Click to view available options
Capacity (Metric):
125 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10078410 125 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10078410 Supplier Bochem™ Supplier No. 8670
Estimated Shipment: 29-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Bottom Shape Flat
Capacity (Metric) 125 mL
Material Stainless Steel
Shape Round
Type Bowl
Height (Metric) 40 mm
Diameter (Metric) 80 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.