missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Forceps, Sharp Tip

Product Code. 10333511
Change view
Click to view available options
Length (Metric):
115 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10333511 115 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10333511 Supplier Bochem™ Supplier No. 1020R
  • ONLINE EXCLUSIVE PRICE
    10.90 €
    4.47 € / Pack of 1
    Save 6.43 €
    58% Off
View all promotions
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Type 2. Bochem™ 18/10 Stainless Steel Forceps, Sharp Tip contain a bent round tip.

  • Stainless Steel
  • Bent round tip

Specifications

Product Type Forceps
Length (Metric) 115 mm
Material Stainless Steel (18/10)
Quantity 1 Pack
Tip Style Rounded bent
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.