missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Lab jack

Product Code. 10410441
Change view
Click to view available options
Length (Metric) Base:
160 mm
200 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Base Unit Size
10410441 200 mm Each
10289260 160 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10410441 Supplier Bochem™ Supplier No. 11130
Sample Preparation and Storage Essentials
Use promo code 27996
View all promotions
Estimated Shipment: 27-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Lab jack features improved scissor technology with reduced tolerances.

  • Manufactured from 18/10 stainless steel
  • Improved scissor technology with reduced tolerances
  • Ergonomic knob, rounded and user friendly
  • Scissor-construction made of 18/10-stainless steel
  • All models are manufactured according to DIN 12897.
  • Maximal dynamic operating load (Kg max. dyn.) and maximal static operating load (Kg max. stat.) norms are according to DIN 12897
  • Smaller models (up to 240x240mm; Typ 1) have a simple hand-operated adjusting wheel
  • Bigger models (from 300x300mm; Typ 2) recommend the use of included ratchet, which connects with a special adjusting wheel

Specifications

Material Stainless Steel (18/10)
Height (Metric) 60 to 275 mm
Length (Metric) Base 200 mm
Product Type Lab Jack
Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.