missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Laboratory Bowl

Product Code. 10767191
Change view
Click to view available options
Diameter (Metric):
220 mm
240 mm
260 mm
305 mm
320 mm
380 mm
400 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10767191 320 mm Each
10475431 220 mm Each
10692401 240 mm Each
10434281 260 mm Each
10373511 305 mm Each
10343611 380 mm Each
10515421 400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10767191 Supplier Bochem™ Supplier No. 8595
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Store, mix or contain chemicals with the Bochem™18/10 Stainless Steel Laboratory Bowl. This is a useful laboratory accessory.

  • Flat bottom
  • Stainless steel
  • Spherical bowl

Specifications

Bottom Shape Flat
Capacity (Metric) 8 L
Material Stainless Steel
Shape Round
Type Laboratory Bowl
Height (Metric) 145 mm
Diameter (Metric) 320 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.