missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Micro Double Spatulas

Product Code. 10214321
Change view
Click to view available options
Length (Metric) Blade:
40 mm
50 mm
55 mm
Dimensions (L x W):
130 x 3 mm
130 x 5 mm
185 x 5 mm
210 x 5 mm
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Blade Dimensions (L x W) unitSize
10214321 40 mm 130 x 3 mm Each
10373611 40 mm 130 x 5 mm Each
10504461 50 mm 185 x 5 mm Each
10560042 55 mm 210 x 5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10214321 Supplier Bochem™ Supplier No. 3014G
Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Bent, double-ended, micro spatulas constructed of stainless steel. Bochem™ Micro Double Spatulas, Bent are slim, chemically resistant, and well-suited for transferring small material amounts.

  • Durable 18/10 stainless steel construction.
  • Double-ended for versatility.
  • Slim ends for easy container access.
  • One rounded end and one flat end.

Specifications

Quantity 1 Ea.
Shape Bent
Product Type Double Ended Micro Spatula
Length (Metric) Blade 40 mm
Width (Metric) 3 mm
Blade Material Stainless Steel (18/10)
Diameter (Metric) Outer 1.5mm
Dimensions (L x W) 130 x 3 mm
Material Stainless Steel (18/10)
Length (Metric) 130 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.