missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Micro Spoon Spatulas

Product Code. 10655801
Change view
Click to view available options
Length (Metric):
150 mm
200 mm
Length (Metric) Blade:
5 mm (spoon) /45 mm (blade)
6 mm (spoon) / 45 mm (blade)
7 mm (spoon) / 40 mm (blade)
9 mm (spoon) / 40 mm (blade)
9 mm (spoon) / 45 mm (blade)
Width (Metric) Blade:
3 mm (spoon) / 5 mm (blade)
4 mm (spoon) / 5 mm (blade)
5 mm (spoon) / 5 mm (blade)
Unit Size:
Each
Pack of 10
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Length (Metric) Blade Width (Metric) Blade unitSize
10655801 150 mm 6 mm (spoon) / 45 mm (blade) 4 mm (spoon) / 5 mm (blade) Each
10269120 150 mm 7 mm (spoon) / 40 mm (blade) 5 mm (spoon) / 5 mm (blade) Each
10383501 150 mm 5 mm (spoon) /45 mm (blade) 3 mm (spoon) / 5 mm (blade) Each
11815061 150 mm 5 mm (spoon) /45 mm (blade) 3 mm (spoon) / 5 mm (blade) Pack of 10
11825061 150 mm 9 mm (spoon) / 40 mm (blade) 5 mm (spoon) / 5 mm (blade) Pack of 10
10186310 150 mm 9 mm (spoon) / 40 mm (blade) 5 mm (spoon) / 5 mm (blade) Each
10373551 200 mm 9 mm (spoon) / 45 mm (blade) 5 mm (spoon) / 5 mm (blade) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 10655801 Supplier Bochem™ Supplier No. 3343
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Micro Spoon Spatulas serve a wide variety of functions in the lab.

  • 18/10 Stainless steel

Specifications

Quantity 1 Ea.
Shape Spoon End, Blade End
Product Type Micro Spoon Spatula
Length (Metric) Blade 6 mm (spoon) / 45 mm (blade)
Width (Metric) 5 mm
Width (Metric) Blade 4 mm (spoon) / 5 mm (blade)
Dimensions (L x W) 150 x 5 mm
Material Stainless Steel (18/10)
Length (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.