missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Micro Spoon Spatulas

Product Code. 11815061
Click to view available options
Length (Metric):
150 mm
200 mm
Length (Metric) Blade:
5 mm (spoon) /45 mm (blade)
6 mm (spoon) / 45 mm (blade)
7 mm (spoon) / 40 mm (blade)
9 mm (spoon) / 40 mm (blade)
9 mm (spoon) / 45 mm (blade)
Width (Metric) Blade:
3 mm (spoon) / 5 mm (blade)
4 mm (spoon) / 5 mm (blade)
5 mm (spoon) / 5 mm (blade)
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 11815061

Brand: Bochem™ 3344

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Micro Spoon Spatulas serve a wide variety of functions in the lab.

  • 18/10 Stainless steel

Specifications

Quantity 10 Pk.
Shape Spoon End, Blade End
Product Type Micro Spoon Spatula
Length (Metric) Blade 5 mm (spoon) /45 mm (blade)
Width (Metric) 5 mm
Width (Metric) Blade 3 mm (spoon) / 5 mm (blade)
Dimensions (L x W) 150 x 5 mm
Material Stainless Steel (18/10)
Length (Metric) 150 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.