missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Paddle Stirrers with 6 Holes
Click to view available options
Length (Metric):
300 mm
400 mm
500 mm
Diameter (Metric) Shaft:
8 mm
10 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) | 70 mm |
| Diameter (Metric) Shaft | 8 mm |
| Includes | 6 Holes |
| Length (Metric) | 400 mm |
| Quantity | 1 Each |
| Type | Paddle Stirrer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction