missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Poly Spoons
Click to view available options
Length (Metric):
150 mm
180 mm
190 mm
210 mm
250 mm
300 mm
400 mm
500 mm
Length (Metric) Blade:
26 mm
30 mm
35 mm
Unit Size:
Each
Pack of 10
Description
- Spoon comes in three different types
- Autoclavable
- Made of 18/10 stainless steel
- Multi-purpose spoon for a wide range of uses
Specifications
Specifications
| Quantity | 1 Ea. |
| Autoclavable | Autoclavable |
| Product Type | Poly Spoon |
| For Use With (Application) | Multi-purpose spoon for a wide range of uses |
| Length (Metric) Blade | 35 mm |
| Width (Metric) | 20 mm |
| Blade Material | Stainless Steel (18/10) |
| Diameter (Metric) Outer | 8mm |
| Dimensions (L x W) | 500 x 20 mm |
| Material | Stainless Steel (18/10) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction