missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Poly Spoons

Product Code. 10219130
Click to view available options
Length (Metric):
150 mm
180 mm
190 mm
210 mm
250 mm
300 mm
400 mm
500 mm
Length (Metric) Blade:
26 mm
30 mm
35 mm
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 10219130

Brand: Bochem™ 3400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from 18/10 stainless steel

  • Spoon comes in three different types
  • Autoclavable
  • Made of 18/10 stainless steel
  • Multi-purpose spoon for a wide range of uses

Specifications

Quantity 1 Ea.
Autoclavable Autoclavable
Product Type Poly Spoon
For Use With (Application) Multi-purpose spoon for a wide range of uses
Length (Metric) Blade 30 mm
Width (Metric) 13 mm
Blade Material Stainless Steel (18/10)
Diameter (Metric) Outer 5mm
Dimensions (L x W) 150 x 13 mm
Material Stainless Steel (18/10)
Length (Metric) 150 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.