missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Propeller Stirrers with 4 Fix Blades
Click to view available options
Length (Metric):
300 mm
400 mm
Unit Size:
Each
Specifications
Specifications
| Diameter (Metric) | 50 mm |
| Diameter (Metric) Shaft | 8 mm |
| For Use With (Application) | Ideal for homogenizing and suspending |
| Includes | 4 Fix blades |
| Length (Metric) | 300 mm |
| Quantity | 1 Each |
| Type | Propeller Stirrer |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction